Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Static Dissipative Mat, Black/Yellow, 5 ft. L x 3 ft. W, Diamond Plate Surface Pattern, 1" Thick 49Y371

Static Dissipative Mat, Black/Yellow, 5 ft. L x 3 ft. W, Diamond Plate Surface Pattern, 1" Thick (Discontinued)

  • Mfr # 49Y371
  • Zoro # G7950564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49Y371
Zoro #
G7950564
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Width
3 ft.
Thickness
1"
Mat Width
3 ft.
Mat Thickness
1 in

Details

Item
Static Dissipative Mat
Color
Black/Yellow
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified
Backing Material
Closed Cell PVC Foam
Oil Resistant
Yes
Mat Color
Black with Yellow Border
Antimicrobial
No
Antifatigue
Yes
Cord Included
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
17 lb
Mat Shape
Rectangle
Series
890 Rubber Top
Single Material Construction
No
Mat Material
Rubber Laminate
Mat Hardness
TBD

Description

Antifatigue Mat, Width 3 ft, Series 890 Rubber Top, Thickness 1 in, Surface Material Nitrile Rubber, Mat Shape Rectangle, Length 5 ft, Mat Product Type Antifatigue Mat, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.