Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Recessed Pull Handle, Red, 2 Shelves

  • Mfr # 491M98

  • Zoro # G4238374


product price: $1,433.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M98
Zoro #
G4238374
UPC #
714334063616
Country of Origin
Mexico

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
34 in
Exterior Width
34 in
Width
34 in
Overall Height
66 1/2 in
Height
65 in
Depth
34 in
Overall Width
34 in
Door Opening Width
31 in
Door Opening Height
59 1/4 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Load Capacity
60 gal
Sump Capacity
8.15 gal
Fire Rating
10 min
Handle Type
Recessed Paddle
Rated For Flammable Storage
Yes
Features
Bunged Air Vents on Each Side of the Cabinet
Door Type
Double Hinged Manual Close
Includes
(4) Level Adjusting Feet, Hazardous Warning Label
Number of Doors
2
For Use With
Shelf: FS-SH-2930
Cabinet Style
Standard Non-Combustible
FM Class
6050
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Flammables
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
Compatible Shelf Model Number
FS-SH-2930
Storage Container Type
Small Containers
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
Welded, Dual Wall Steel
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
Capacity
60 gal
Safety Cabinet Type
Standard

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Red, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.