Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Recessed Pull Handle, Yellow, 1 Shelves

  • Mfr # 491M63

  • Zoro # G4238429


product price: $789.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Exterior Height
45 1/2 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491M63
Zoro #
G4238429
UPC #
714334063357
Country of Origin
Mexico

Dimensions

Exterior Height
45 1/2 in
Exterior Depth
18 in
Exterior Width
23 in
Width
23 in
Overall Height
45 1/2 in
Depth
18 in
Overall Width
23 in
Height
45 3/8 in
Door Opening Width
20 in
Door Opening Height
38 1/4 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Cabinet Style
Standard Non-Combustible Slimline
Sump Capacity
2.5 gal
Fire Rating
10 min
Features
Bunged Air Vents on Each Side of the Cabinet, Fully Assembled
Number of Doors
1
For Use With
Shelf: FS-SH-1419
Door Type
Single Hinged Self-Closing
Rated For Flammable Storage
Yes
Finish
Powder Coated
Handle Type
Recessed Paddle
Load Capacity
16 gal
Includes
(4) Level Adjusting Feet, Hazardous Warning Label
Specialty Format
Slimline
EN Fire Rating
Non-Combustible
FM Class
6050
Additional Shelf
130V35
Safety Storage Type
Cabinet
Safety Cabinet Type
Standard
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Capacity
16 gal
Storage Chemical Type
Flammables
Includes Rollers
Rollers Not Included
Compatible Shelf Model Number
FS-SH-1419
Includes Leveling Feet
Leveling Feet Included
Other Standards
FM Approved, IFC, NFPA 1
Indoor/Outdoor
Indoor
Wall Construction
16-Gauge Steel, Dual Wall, Welded
NFPA 30
NFPA 30 Compliant

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 16 gal, Height 45 3/8 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.