Zoro Homepage

Stop Check In Sign, 11" W, 11" H, Aluminum, Red

  • Mfr # 485K50

  • Zoro # G6274602


product price: $19.99
/ea

Key Features

Header
No Header
Legend
STOP CHECK IN HERE
Width
11"
Height
11"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K50
Zoro #
G6274602
UPC #
00194484276065
Country of Origin
United States

Dimensions

Width
11"
Height
11"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Stop Check In Sign
Header
No Header
Legend
STOP CHECK IN HERE
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
White
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend Background Color
Red
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend
Stop Check In Here
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Check In Here, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.