Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Check In Sign, 11" W, 11" H, Plastic, Red

  • Mfr # 485K51

  • Zoro # G6252668


product price: $10.15
/ea

Key Features

Header
No Header
Legend
STOP CHECK IN HERE
Width
11"
Height
11"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K51
Zoro #
G6252668
UPC #
00194484276072
Country of Origin
United States

Dimensions

Width
11"
Height
11"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Stop Check In Sign
Header
No Header
Legend
STOP CHECK IN HERE
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend
Stop Check In Here
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Red
Sign Header
No Header
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Check In Here, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.