Zoro Homepage

Stop Check In Sign, 11" W, 11" H, Vinyl, Red

  • Mfr # 485K52

  • Zoro # G6296707


product price: $4.69
/ea

Key Features

Header
No Header
Legend
STOP CHECK IN HERE
Width
11"
Height
11"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K52
Zoro #
G6296707
UPC #
00194484276089
Country of Origin
United States

Dimensions

Width
11"
Height
11"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Stop Check In Sign
Header
No Header
Legend
STOP CHECK IN HERE
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header
No Header
State Specific Sign
No
Mirror Print
No
Sign Legend
Stop Check In Here
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Glow In The Dark
No
Graffiti Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
Red
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Check In Here, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.