Stop Fasten Seatbelt Sign, 18" W, 18" H, Vinyl, Red, White

  • Mfr # 485K57

  • Zoro # G6274961


product price: $8.29
/ea

Key Features

Header
No Header
Legend
STOP FASTEN YOUR SEATBELT
Width
18"
Height
18"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K57
Zoro #
G6274961
UPC #
00194484276133
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Stop Fasten Seatbelt Sign
Header
No Header
Legend
STOP FASTEN YOUR SEATBELT
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Blue, White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Metal Detectable
No
Sign Legend Text Color
Blue, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Number of Printed Sides
1
Adhesive Style
Permanent
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend Background Color
Red, White
State Specific Sign
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend
Stop Fasten Your Seatbelt
Mirror Print
No
Adhesive Type
Acrylic
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Fasten Your Seatbelt, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.