Stop Fasten Seatbelt Sign, 24" W, 24" H, Aluminum, Red, White

  • Mfr # 485K54

  • Zoro # G6275932


product price: $68.39
/ea

Key Features

Header
No Header
Legend
STOP FASTEN YOUR SEATBELT
Width
24"
Height
24"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K54
Zoro #
G6275932
UPC #
00194484276102
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Stop Fasten Seatbelt Sign
Header
No Header
Legend
STOP FASTEN YOUR SEATBELT
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Blue, White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Blue, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Legend
Stop Fasten Your Seatbelt
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Fasten Your Seatbelt, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.