Stop Fasten Seatbelt Sign, 24" W, 24" H, Vinyl, Red, White

  • Mfr # 485K58

  • Zoro # G6307347


product price: $17.79
/ea

Key Features

Header
No Header
Legend
STOP FASTEN YOUR SEATBELT
Width
24"
Height
24"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K58
Zoro #
G6307347
UPC #
00194484276140
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Stop Fasten Seatbelt Sign
Header
No Header
Legend
STOP FASTEN YOUR SEATBELT
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Blue, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Blue, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Legend
Stop Fasten Your Seatbelt
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Fasten Your Seatbelt, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.