Stop No Pedestrians Sign, 24" W, 24" H, Aluminum, Red, White

  • Mfr # 476N13

  • Zoro # G5814501


product price:  $68.39
/ea

Key Features

Header
Stop
Legend
NO PEDESTRIANS FORK TRUCKS ONLY
Width
24"
Height
24"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N13
Zoro #
G5814501
UPC #
00194484191870
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Stop No Pedestrians Sign
Header
Stop
Legend
NO PEDESTRIANS FORK TRUCKS ONLY
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176, OSHA 29 CFR 1910.178
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Material Properties
Rigid
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Mirror Print
No
State Specific Sign
No
Sign Legend
Stop No Pedestrians Fork Trucks Only
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Sign Format
Other Format
Sign Legend Style
Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop No Pedestrians Fork Trucks Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.