STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE, 14 in W x 10 in H, Horizontal Rectangle, 476H56

  • Mfr # 476H56

  • Zoro # G5792829


product price:  $13.99
/ea

Key Features

Legend
STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H56
Zoro #
G5792829
UPC #
00194484189020
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Standards
MUTCD Chapter 6D, 6F
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Background Color
Red, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
No
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Stop Sidewalk Closed Sorry For The Inconvenience
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Red, White
Chemical Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sidewalk Closed Sorry For The Inconvenience, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.