Shop CONDOR

STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE, 36 in W x 24 in H, Aluminum, 476H54

  • Mfr # 476H54
  • Zoro # G5226072

product price: 
$
88.69
/ea

Key Features

Legend
STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Sign Material
Aluminum
Height
24 in
Width
36 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476H54
Zoro #
G5226072
UPC #
00194484048136
Country of Origin
United States
Item
Safety Sign
Legend
STOP SIDEWALK CLOSED SORRY FOR THE INCONVENIENCE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
No
Standards
MUTCD Chapter 6D, 6F
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Red, White
Legend Color
Black, White
Sign Legend Text Color
Black, White
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Other Format
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Chemical Resistant
Yes
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Legend
Stop Sidewalk Closed Sorry For The Inconvenience
Sign Legend Background Color
Red, White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
24 in
Width
36 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sidewalk Closed Sorry For The Inconvenience, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.