Zoro Homepage

Stop Sign, 18" W, 18" H, Plastic, Red

  • Mfr # 472J44

  • Zoro # G5127661


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Stop
Width
18"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J44
Zoro #
G5127661
UPC #
00194484020200
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Sign Format
Other Format
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend
Stop Authorized Personnel Only Beyond This Point
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Authorized Personnel Only Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.