Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Sign, 18" W, 18" H, Vinyl, Red

  • Mfr # 472J45

  • Zoro # G5242890


product price: $7.69
/ea

Key Features

Header
No Header
Legend
Stop
Width
18"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J45
Zoro #
G5242890
UPC #
00194484020217
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Style
Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Legend Background Color
Red, White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header
No Header
Sign Format
Other Format
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Stop Authorized Personnel Only Beyond This Point
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Authorized Personnel Only Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.