STOP SOUND HORN PROCEED WITH CAUTION, 18 in W x 18 in H, Octagon, Aluminum, 477G55

  • Mfr # 477G55

  • Zoro # G6030479


product price:  $35.49
/ea

Key Features

Legend
STOP SOUND HORN PROCEED WITH CAUTION
Sign Material
Aluminum
Height
18 in
Width
18 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477G55
Zoro #
G6030479
UPC #
00194484269814
Country of Origin
United States

Dimensions

Height
18 in
Width
18 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
STOP SOUND HORN PROCEED WITH CAUTION
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Octagon
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Legend Color
White
Sign Legend Text Color
White
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Rigid
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend Style
Text
Sign Legend
Stop Sound Horn Proceed With Caution
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Legend Background Color
Red
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sound Horn Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.