STOP SOUND HORN PROCEED WITH CAUTION, 18 in W x 18 in H, Octagon, Polyethylene, 477G57

  • Mfr # 477G57

  • Zoro # G5504167


product price:  $17.19
/ea

Key Features

Legend
STOP SOUND HORN PROCEED WITH CAUTION
Sign Material
Polyethylene
Height
18 in
Width
18 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477G57
Zoro #
G5504167
UPC #
00194484143473
Country of Origin
United States

Dimensions

Height
18 in
Width
18 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
STOP SOUND HORN PROCEED WITH CAUTION
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Octagon
Glow-in-the-Dark
No
Sign Background Color
Red
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Background Color
Red
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Stop Sound Horn Proceed With Caution
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sound Horn Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.