No Header, Stop Sound Horn Proceed With Caution, 24" W x 24" H, Octagon, Vinyl

  • Mfr # 477G60

  • Zoro # G5889027


product price: $17.79
/ea

Key Features

Header
No Header
Legend
Stop Sound Horn Proceed With Caution
Width
24"
Height
24"
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477G60
Zoro #
G5889027
UPC #
00194484196172
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Stop Sound Horn Sign
Header
No Header
Legend
Stop Sound Horn Proceed With Caution
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.178(n)(4)
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Background Color
Red
Sign Legend
Stop Sound Horn Proceed With Caution
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Sound Horn Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.