STOP THINK OBSERVE PROCEED, 18 in W x 18 in H, Octagon, Aluminum, 478Y19

  • Mfr # 478Y19

  • Zoro # G5844093


product price:  $42.49
/ea

Key Features

Legend
STOP THINK OBSERVE PROCEED
Sign Material
Aluminum
Height
18 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y19
Zoro #
G5844093
UPC #
00194484224837
Country of Origin
United States

Dimensions

Height
18 in
Width
18 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
STOP THINK OBSERVE PROCEED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Octagon
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Printed Language
English
Legend Style
Text
Sign Background Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend
Stop Think Observe Proceed
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Background Color
Red
Material Properties
Rigid
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Think Observe Proceed, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.