Zoro Homepage

STORAGE, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486H07

  • Mfr # 486H07

  • Zoro # G6311912


product price: $24.29
/ea

Key Features

Legend
STORAGE
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H07
Zoro #
G6311912
UPC #
00194484289027
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
STORAGE
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Brown
Printed Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Header
No Header
Operating Temp. Range
-40 Degrees F to 160 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
White
Sign Legend Text Color
White
Includes Mounting Hardware
Yes
Write on Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Protective Coating
No Protective Coating
Metal Detectable
No
Material Properties
Rigid
Sign Legend Background Color
Brown
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
160 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend
Storage
Graffiti Resistant
Yes
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Storage, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.