Zoro Homepage

STORAGE ROOM NOT AN EXIT, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 480J83

  • Mfr # 480J83

  • Zoro # G5872890


product price: $9.89
/ea

Key Features

Legend
STORAGE ROOM NOT AN EXIT
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J83
Zoro #
G5872890
UPC #
00194484242794
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
STORAGE ROOM NOT AN EXIT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Red
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Storage Room Not An Exit
Write on Surface
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Room Not An Exit, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.