Zoro Homepage

STRETCHER, 14 in W x 5 in H, Vertical Rectangle, Polyethylene, 485Y36

  • Mfr # 485Y36

  • Zoro # G6280187


product price: $16.99
/ea

Key Features

Legend
STRETCHER
Sign Material
Polyethylene
Height
5 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y36
Zoro #
G6280187
UPC #
00194484282462
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stretcher, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.