Zoro Homepage

(STRETCHER SYMBOL), 6 in W x 6 in H, Square, Polycarbonate, 486F81

  • Mfr # 486F81

  • Zoro # G6248057


product price: $16.99
/ea

Key Features

Legend
(STRETCHER SYMBOL)
Sign Material
Polycarbonate
Height
6 in
Width
6 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F81
Zoro #
G6248057
UPC #
00194484287849
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(STRETCHER SYMBOL)
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
No
Header
No Header
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Legend Style
Symbol
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
White
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Minimum Application Temperature
-50 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Sign Format
Other Format
State Specific Sign
No
Sign Legend
Green
Corrosion Resistant
Yes
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
Green
Metal Detectable
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol
Sign Header
No Header
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.