Zoro Homepage

Surgery, 4 in W x 4 in H, Square, Vinyl, 453L71

  • Mfr # 453L71

  • Zoro # G5265430


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Sign Material
Vinyl
Height
4 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L71
Zoro #
G5265430
UPC #
00194484003203
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Header
No Header
OSHA Compliant
No
Symbol
Surgery
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Printed Language
English
Legend Style
Symbol
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Flexible
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
(Surgery Symbol)
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-280
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Mounting Location
Wall
Legend Pictogram Description
Doctor, Patient
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Header
No Header
Sign Legend Background Color
Black, White
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Symbol
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Legend (Surgery Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.