Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surgery, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453L66

  • Mfr # 453L66

  • Zoro # G5861742


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Legend
Surgery
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L66
Zoro #
G5861742
UPC #
00194484157661
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hospital Sign
Legend
Surgery
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Symbol
Surgery
Printed Language
English
OSHA Compliant
No
ANSI Compliant
No
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Sign Legend Background Color
Black, White
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header
No Header
Average Outdoor Durability
5 yr
Write on Surface
No
Mirror Print
No
Glow In The Dark
No
Sign Legend
Surgery
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Surgery, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.