Zoro Homepage

Surgery, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453L68

  • Mfr # 453L68

  • Zoro # G5830498


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Surgery
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L68
Zoro #
G5830498
UPC #
00194484157685
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Surgery, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.