(Survival Craft Distress Symbol), 6 in W x 6 in H, Square, Polycarbonate, 486F57

  • Mfr # 486F57

  • Zoro # G6270271


product price: $16.99
/ea

Key Features

Legend
(Survival Craft Distress Symbol)
Sign Material
Polycarbonate
Height
6 in
Width
6 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F57
Zoro #
G6270271
UPC #
00194484287610
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Survival Craft Distress Symbol)
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Printed Language
English
Sign Background Color
Green
Header
No Header
Legend Style
Symbol
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol
Number of Printed Sides
1
Mounting Pattern
4 Corner
Legend Pictogram ID
PPEQ-830
Material Properties
Rigid
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
No Header
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend Background Color
Green
Sign Legend
Green
Glow In The Dark
Yes
State Specific Sign
No
Minimum Service Temperature
-50 Degrees F
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Star
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Sign Format
Other Format
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.