(Survival Craft Portable Radio Symbol), 6 in W x 6 in H, Square, Vinyl, 486F54

  • Mfr # 486F54
  • Zoro # G6253480
product price: 
$
11.49
/ea

Key Features

Legend
(Survival Craft Portable Radio Symbol)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
486F54
Zoro #
G6253480
UPC #
00194484287580
Country of Origin
United States
Item
IMO (International Maritime Organization) Safety Sign
Legend
(Survival Craft Portable Radio Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Printed Language
English
Legend Style
Symbol
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Background Color
Green
ANSI Compliant
No
OSHA Compliant
No
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend
Green
Outdoor Life Expectancy
5 yr
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Material Properties
Flexible
Includes Mounting Hardware
No
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
Graffiti Resistant
Yes
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol
Sign Mounting Location
Wall
Sign Header
No Header
Chemical Resistant
Yes
Minimum Application Temperature
-50 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Green
ANSI 969 Compliant
No
Product Type
IMO (International Maritime Organization) Safety Sign

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.