Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size
Mfr # 45J297
Zoro # G5165526
product price: $44.79
/eaKey Features
Material
Nylon
Standards
OSHA 1926.502, OSHA CFR1910.66
Weight Capacity
310 lb
Size
Universal
RFID Equipped
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45J297
Zoro #
G5165526
UPC #
190735092842
Country of Origin
China
Dimensions
Size
Universal
Length
3 in
Details
Item
Suspension Trauma Relief Strap
Material
Nylon
Standards
OSHA 1926.502, OSHA CFR1910.66
Weight Capacity
310 lb
RFID Equipped
No
For Use With
General Purpose Harnesses
Color
Black
Includes
Attaches to most all Full Body Harnesses, (2) Webbing Pockets with Attachment Loops, Inner Snapped Strap with Pull Tab and Thumb Ring
Webbing Materials
Nylon
Hardware Material
Steel
Stretchable
No
Includes Padding
No
Webbing Coating
Uncoated
Accessory Type
Suspension Trauma Relief Strap
Products By Industry
Electrical
Description
Suspension Trauma Relief Strap, Accessory Type Suspension Trauma Relief Strap, Torso Connection Type Not Applicable, For Use With General Purpose Harnesses, Hardware Material Steel, Material Nylon, Seat Style Not Applicable, Size Universal, Webbing Coating Uncoated, Webbing Material Nylon, Weight Capacity 310 lb, Includes Padding No, Length 3 in, RFID Equipped No, Standards OSHA 1926.502, OSHA CFR1910.66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.