Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, PK4

  • Mfr # 31AN17

  • Zoro # G8729822


product price:  $110.99
/pk 4, $27.75/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Antimicrobial
No
Mat Thickness
2 mil
Sheet Material
Polyethylene Film
Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31AN17
Zoro #
G8729822
UPC #
190735066881
Country of Origin
Korea, Republic of

Dimensions

Overall Width
24 in
Overall Length
45 in
Mat Thickness
2 mil
Sheet Thickness
2 mil
Sheet Width
24 in
Sheet Length
45 in

Details

Item
Disposable Tacky Mat
Mat Color
White
Material
Polyethylene
Antimicrobial
No
Sheet Material
Polyethylene Film
Adhesive
Acrylic
Mat Electrical Resistance
Anti-Static
Sheet Pad Backing Color
Clear
Number of Sheets
30
Reusability
Single-Use
Sheet Color
White
Backing Characteristics
Adhesive
Framed Included
No
Sheets Numbered
Yes
Tacky Mat Type
Tacky Floor Mat
Indoor/Outdoor
Indoor/Outdoor
Mat Backing Material
Polyethylene

Description

Tacky Floor Mat, Sheet Thickness 2 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color White, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 24 in, Reusability Single-Use, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.