Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, PK4

  • Mfr # 31AN20

  • Zoro # G8729856


product price:  $176.99
/pk 4, $44.25/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Antimicrobial
No
Mat Thickness
2 mil
Adhesive
Acrylic
Sheet Material
Polyethylene Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31AN20
Zoro #
G8729856
UPC #
190735066911
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
45 in
Mat Thickness
2 mil
Sheet Length
45 in
Sheet Width
36 in
Sheet Thickness
2 mil

Details

Item
Disposable Tacky Mat
Mat Color
Blue
Material
Polyethylene
Antimicrobial
No
Adhesive
Acrylic
Sheet Material
Polyethylene Film
Mat Electrical Resistance
Anti-Static
Sheets Numbered
Yes
Tacky Mat Type
Tacky Floor Mat
Sheet Pad Backing Color
Clear
Sheet Color
Blue
Framed Included
No
Indoor/Outdoor
Indoor/Outdoor
Number of Sheets
30
Reusability
Single-Use
Backing Characteristics
Adhesive
Mat Backing Material
Polyethylene

Description

Tacky Floor Mat, Sheet Thickness 2 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Blue, Backing Characteristics Adhesive, Framed Included No, Indoor/Outdoor Indoor/Outdoor, Number of Sheets 30, Overall Length 45 in, Overall Width 36 in, Reusability Single-Use, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.