Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Tacky Mat Base, Blue, 20 x 38 In 6GRD9

Tacky Mat Base, Blue, 20 x 38 In (Discontinued)

  • Mfr # 6GRD9
  • Zoro # G3873082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GRD9
Zoro #
G3873082
UPC #
190735107225
Country of Origin
Korea, Republic of

Dimensions

Overall Width
20 in
Overall Length
38 in
Fits Mat Size
18 in x 36 in
Tacky Mat Base Thickness
5.0 mm
Width
20
Tacky Mat Sheet Size
Frame 18 in x 36 in
Frame Width
20 in
Frame Size (WxL)
20 in x 38 in
Frame Length
38 in
Base Thickness
5 mm
Sheet Size
18 in x 36 in

Details

Item
Tacky Mat Base
Mat Color
Blue
Material
Rubber
Antimicrobial
No
Tacky Mat Base Surface Material
PVC Foam
Base/Frame Color
Blue
Mat Type
Frame for Sticky-Surface Floor Mat
Framed Included
Yes

Description

Frame for Tacky Floor Mat, Color Blue, Length 38 In., Material PVC Foam, Thickness 2mil, Width 20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.