Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Tacky Mat Base, Blue, 26 x 38 In 6GRE8

Tacky Mat Base, Blue, 26 x 38 In (Discontinued)

  • Mfr # 6GRE8
  • Zoro # G3873177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GRE8
Zoro #
G3873177
UPC #
190735107317
Country of Origin
Korea, Republic of

Dimensions

Overall Width
26 in
Overall Length
38 in
Width
26
Fits Mat Size
24 in x 36 in
Tacky Mat Base Thickness
5.0 mm
Base Thickness
5 mm
Sheet Size
24 in x 36 in
Frame Width
26 in
Tacky Mat Sheet Size
Frame 24 in x 36 in
Frame Size (WxL)
26 in x 38 in
Frame Length
38 in

Details

Item
Tacky Mat Base
Mat Color
Blue
Material
Rubber
Antimicrobial
No
Tacky Mat Base Surface Material
PVC Foam
Base/Frame Color
Blue
Framed Included
Yes
Mat Type
Frame for Sticky-Surface Floor Mat

Description

Frame for Tacky Floor Mat, Color Blue, Length 38 In., Material PVC Foam, Thickness 2mil, Width 26 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.