Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Tacky Mat Base, White, 20 x 47 In 6GRE4

Tacky Mat Base, White, 20 x 47 In (Discontinued)

  • Mfr # 6GRE4
  • Zoro # G3873134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GRE4
Zoro #
G3873134
UPC #
190735107270
Country of Origin
Korea, Republic of

Dimensions

Overall Width
20 in
Overall Length
47 in
Mat Thickness
2 mil
Width
20
Tacky Mat Base Thickness
5.0 mm
Fits Mat Size
18 in x 45 in
Frame Width
20 in
Tacky Mat Sheet Size
Frame 18 in x 45 in
Sheet Size
18 in x 45 in
Base Thickness
5 mm
Frame Size (WxL)
20 in x 47 in
Frame Length
47 in

Details

Item
Tacky Mat Base
Mat Color
White
Material
Rubber
Antimicrobial
No
Tacky Mat Base Surface Material
PVC Foam
Framed Included
Yes
Mat Type
Frame for Sticky-Surface Floor Mat
Base/Frame Color
White
Mat Backing Material
Polyethylene

Description

Frame for Tacky Floor Mat, Color White, Length 47 In., Material PVC Foam, Thickness 2mil, Width 20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.