Tacky Mat Replacement Pads, Polyethylene, 1.5 mil Thick, 24 in W x 30 in L, Gray, 60, 4 PK

  • Mfr # WMA30-2430G

  • Zoro # G8714806


product price:  $200.99
/pk 4, $50.25/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Width
24 in
Overall Length
30 in
Antimicrobial
No
Mat Thickness
1.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMA30-2430G
Zoro #
G8714806
UPC #
00023244894471
Country of Origin
Korea, Republic of

Dimensions

Overall Width
24 in
Overall Length
30 in
Mat Thickness
1.5 mil
Sheet Width
24 in
Sheet Thickness
1.5 mil
Sheet Length
30 in
Overall Thickness
2.6mm

Details

Item
Tacky Mat Replacement Pads
Mat Color
Gray
Material
Polyethylene
Antimicrobial
No
Sheet Material
Polyethylene Film
Tacky Mat Type
Tacky Floor Mat
Sheet Color
Gray
Number of Sheets
60
Framed Included
No
Sheet Pad Backing Color
Clear
Backing Characteristics
Adhesive
Sheets Numbered
Yes
Mat Backing Material
Polyethylene

Description

Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Gray, Backing Characteristics Adhesive, Framed Included No, Number of Sheets 60, Overall Length 30 in, Overall Thickness 2.6mm, Overall Width 24 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.