Condor
Tank Containment Unit, 373 gal Spill Capacity, 10,000 lb., Polyethylene
Mfr # 16275C
Zoro # G2268318
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,392.99
Free 30-Day Returns
Key Features
- Spill Containment Load Capacity 10,000 lb
- Width 44 in
- Number of IBCs 1
- Spill Containment Opening Type No Cover
- Length 84 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, Med (C814)
- ANSELL Disposable Gloves, Nitrile, Blue, M ( 8 ), 250 PK (XC-310)
- MAGID Safety Glasses Magid Y50Bkafc20, (Y50BKAFC20)
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- CONDOR IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-C)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BDC)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BC)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- CONDOR IBC Spill Containment Unit/Drain, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D-C)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- Condor Spill Control Supplies