TEAMWORK IMPROVES SAFETY MAKE SAFETY A TEAM GOAL!, 18 in W x 24 in H, Rectangle, Aluminum, 487D71

  • Mfr # 487D71

  • Zoro # G6527932


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Legend
TEAMWORK IMPROVES SAFETY MAKE SAFETY A TEAM GOAL!
Sign Material
Aluminum
Height
24 in
Width
18 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D71
Zoro #
G6527932
UPC #
00194484298951
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Thickness
2 in

Details

Item
Safety Sign
Legend
TEAMWORK IMPROVES SAFETY MAKE SAFETY A TEAM GOAL!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Legend
TEAMWORK IMPROVES SAFETY MAKE SAFETY A TEAM GOAL!
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Header
No Header
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend TEAMWORK IMPROVES SAFETY MAKE SAFETY A TEAM GOAL!, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.