Medium Flame Resistant, Tear-away High Visibility Vest, Lime (Discontinued)
- Mfr # 4CVZ7
- Zoro # G0007524
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CVZ7
Zoro #
G0007524
UPC #
190735097113
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
48-1/2"
Details
Item
Tear Away High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
5pt Tear Away
ATPV Rating
Not Rated
Standards
ANSI-ISEA107-2015
Description
Tear Away High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48-1/2 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 5pt Tear Away, Standards ANSI-ISEA107-2015
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.