TELEPHONE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469F27

  • Mfr # 469F27

  • Zoro # G5609891


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
TELEPHONE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F27
Zoro #
G5609891
UPC #
00194484078638
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
TELEPHONE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Printed Language
English
Header
No Header
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-130
Sign Legend
Telephone
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Phone
Write on Surface
No
Sign Legend Background Color
White
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.