TELEPHONE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 469F24

  • Mfr # 469F24

  • Zoro # G5555197


product price: $22.89
/ea

Key Features

Legend
TELEPHONE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F24
Zoro #
G5555197
UPC #
00194484078607
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
TELEPHONE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Header Legend Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Telephone
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Legend Pictogram Description
Phone
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-130
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.