Zoro Homepage

TELEPHONE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469F26

  • Mfr # 469F26

  • Zoro # G5620997


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
TELEPHONE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F26
Zoro #
G5620997
UPC #
00194484078621
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
TELEPHONE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Sign Header
No Header
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Material Properties
Rigid
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Telephone
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.