Zoro Homepage

TELEPHONE, 6 in W x 9 in H, Vertical Rectangle, Acrylic, 486H28

  • Mfr # 486H28

  • Zoro # G6280053


product price: $31.09
/ea

Key Features

Legend
TELEPHONE
Sign Material
Acrylic
Height
9 in
Width
6 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H28
Zoro #
G6280053
UPC #
00194484289232
Country of Origin
United States

Dimensions

Height
9 in
Width
6 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
TELEPHONE
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Brown
Operating Temp. Range
-40 Degrees F to 160 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
Brown
State Specific Sign
No
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
160 Degrees F
Anti-Slip Surface
No
Sign Legend
Telephone
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Phone
Chemical Resistant
Yes
Metal Detectable
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPIC-09
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Includes Mounting Hardware
Yes
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Telephone, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.