Telephone w/Symbol, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 473C86

  • Mfr # 473C86

  • Zoro # G5608010


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Telephone w/Symbol
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C86
Zoro #
G5608010
UPC #
00194484112394
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Telephone w/Symbol
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Telephone
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-130
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Legend Pictogram Description
Phone
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.