Telephone w/Symbol, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473C95

  • Mfr # 473C95

  • Zoro # G5608668


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Telephone w/Symbol
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473C95
Zoro #
G5608668
UPC #
00194484112486
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Telephone w/Symbol
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend
Telephone
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Telephone, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.