Thank You For Practicing Sign, 14" W x 10" H, English, Spanish
Mfr # HWB746P1014
Zoro # G7660512
product price: $11.15
/eaKey Features
Header
Thank You For Practicing
Legend
Social Distancing 6 Feet/El Distanciamiento Social 6 Pies
Width
14"
Height
10"
Sign Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB746P1014
Zoro #
G7660512
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055 in
Details
Item
Thank You For Practicing Sign
Header
Thank You For Practicing
Legend
Social Distancing 6 Feet/El Distanciamiento Social 6 Pies
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Red, White
Description
Covid 19 Sign 10X14, Eng/Span Practice S, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Thank You For Practicing/Gracias Por Practicar, Legend Social Distancing 6 Feet/El Distanciamiento Social 6 Pies, Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.