THANK YOU FOR USING TRASH CAN, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485M64

  • Mfr # 485M64

  • Zoro # G6288900


product price: $22.19
/ea

Key Features

Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M64
Zoro #
G6288900
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Sign Background Color
Green
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Green
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend
Thank You For Using Trash Can
Sign Header
No Header
Includes Mounting Hardware
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Legend Pictogram Description
Trash
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Legend Pictogram ID
PHSK-67
Mirror Print
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Thank You For Using Trash Can, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.