Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THANK YOU FOR USING TRASH CAN, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485M70

  • Mfr # 485M70

  • Zoro # G6258563


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Vinyl
Height
14 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M70
Zoro #
G6258563
UPC #
00194484278175
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THANK YOU FOR USING TRASH CAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Green
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Green
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Graffiti Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Legend
Thank You For Using Trash Can
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Thank You For Using Trash Can, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.