THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN, 10 in W x 14 in H, Vertical Rectangle, 486P18
Mfr # 486P18
Zoro # G6268707
product price:Â $22.19
/eaKey Features
Legend
THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486P18
Zoro #
G6268707
UPC #
00194484290009
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The 5S'S Sort Set In Order Shine Standardize Sustain, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.