Shop CONDOR

THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN, 7 in W x 10 in H, Horizontal Rectangle, 486P21

  • Mfr # 486P21
  • Zoro # G6251198

product price: 
$
6.59
/ea

Key Features

Legend
THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
486P21
Zoro #
G6251198
UPC #
00194484290030
Country of Origin
United States
Item
Safety Sign
Legend
THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Chemical Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Sign Format
Other Format
Metal Detectable
No
Sign Legend
The 5S'S Sort Set In Order Shine Standardize Sustain
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The 5S'S Sort Set In Order Shine Standardize Sustain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.