Shop CONDOR

THE 6S'S: SORT, SET IN ORDER, SHINE, STANDARDIZE, SUSTAIN -SAFETY, 7 in x 10 in, Aluminum, 478Y25

  • Mfr # 478Y25
  • Zoro # G5888887

product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
THE 6S'S -SORT -SET IN ORDER -SHINE -STANDARDIZE -SUSTAIN -SAFETY
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478Y25
Zoro #
G5888887
UPC #
00194484224882
Country of Origin
United States
Item
Safety Sign
Legend
THE 6S'S -SORT -SET IN ORDER -SHINE -STANDARDIZE -SUSTAIN -SAFETY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Sign Legend
The 6S'S -Sort -Set In Order -Shine -Standardize -Sustain -Safety
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Header
No Header
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Glow In The Dark
No
Chemical Resistant
Yes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The 6S'S -Sort -Set In Order -Shine -Standardize -Sustain -Safety, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.