Zoro Homepage

Theft Advisory Parking Sign, 7" x 10, 478A52

  • Mfr # 478A52

  • Zoro # G5849781


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Header
No Header
Legend
Park At Your Own Risk Company Not Responsible For Loss Or Damage To Vehicles
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478A52
Zoro #
G5849781
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055 in
Mounting Hole Dia.
0.375 in

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 7 in, Width 10 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.